SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62204-2RS1

  • ERIKS:23758641
  • Manufacturer:7316570020915
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides for enhanced protection. The robust design accommodates both radial and axial loads in either direction. Low friction and optimised geometry allow for high rotational speeds and reduced maintenance requirements. The use of bearing steel provides durability and resistance to wear under demanding conditions.

Features
  • Integral contact seals retain lubricant and block contaminants extending bearing service life
  • Sheet metal cage provides stable ball guidance for consistent operation across varied speeds
  • Low friction design supports high rotational speeds reducing energy consumption in service
  • Versatile load accommodation enables reliable performance for both radial and axial forces
  • Bearing steel construction ensures robust operation and resistance to premature wear
Application & Usage
  • Ideal for electric motors requiring quiet operation and minimal vibration
  • Used with industrial gearboxes to support combined load conditions
  • Compatible with conveyors demanding high-speed performance and low maintenance
Save to list

€22.93/ pieceexcl. VAT

€27.75incl. VAT

81 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€18.03/ pieceexcl. VAT

€21.82incl. VAT

Estimated delivery date - 16/11/2026