






€18.03/ pieceexcl. VAT
€21.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 13.4 kN |
Static load rating | 6.6 kN |
Fatigue load limit | 0.49 kN |
Limiting speed | 9400 rpm |
Performance class | Single row |
Weight | 0.13 kg |
Weight | 0.287 lb |
€22.93/ pieceexcl. VAT
€27.75incl. VAT
81 In stock - Estimated delivery date 13/11/2026