SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62203-2RS1

  • ERIKS:23758639
  • Manufacturer:7316577093813
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides and is designed for high rotational speeds. Its robust construction accommodates both radial and axial loads providing versatile use in various industrial applications. The integral sealing enhances bearing service life by retaining lubricant and excluding contaminants. This product is optimised for low friction reduced noise and vibration requiring minimal maintenance.

Features
  • Contact seals on both sides reduce lubricant loss and ingress of contaminants
  • Bearing steel construction offers optimal durability for demanding industrial environments
  • Low friction design ensures efficient high-speed operation and minimises energy consumption
  • Accommodates both radial and axial loads to increase application versatility
  • Grease lubrication reduces maintenance frequency and prolongs operational life
Application & Usage
  • Used with electric motors in automated assembly lines
  • Ideal for conveyor systems requiring consistent low-noise performance
  • Compatible with HVAC equipment for reduced maintenance demands
Save to list

€20.93/ pieceexcl. VAT

€25.33incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€16.48/ pieceexcl. VAT

€19.94incl. VAT

Estimated delivery date - 13/11/2026