






€16.48/ pieceexcl. VAT
€19.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 10 kN |
Static load rating | 4.75 kN |
Fatigue load limit | 0.355 kN |
Limiting speed | 11100 rpm |
Performance class | Single row |
Weight | 0.085 kg |
Weight | 0.187 lb |
€20.93/ pieceexcl. VAT
€25.33incl. VAT
18 In stock - Estimated delivery date 10/11/2026