SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 62201-2RS1

  • ERIKS:23758635
  • Manufacturer:7316577093783
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a sealed single row design optimised for low noise and vibration. Its robust construction accommodates both radial and axial loads while integral sealing prolongs service life by retaining lubricant and excluding contaminants. The bearing supports high rotational speeds and requires minimal maintenance making it suitable for demanding industrial environments.

Features
  • Integral sealing prevents contamination and extends operational lifespan for reduced downtime
  • Sheet metal cage construction provides structural stability under varied load conditions
  • Low friction design supports efficient high-speed operation in precision equipment
  • Grease lubrication ensures consistent performance and minimises maintenance requirements
  • Bearing steel material delivers durability and resistance to wear in continuous use
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers in material handling machinery
  • Compatible with agricultural equipment requiring reliable rotating components
Save to list

€16.16/ pieceexcl. VAT

€19.55incl. VAT

51 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
622
Type
Deep Groove Ball Bearing
Alternatives

€13.56/ pieceexcl. VAT

€16.41incl. VAT

Estimated delivery date - 13/11/2026