






€13.56/ pieceexcl. VAT
€16.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 7.2 kN |
Static load rating | 3.1 kN |
Fatigue load limit | 0.243 kN |
Limiting speed | 14700 rpm |
Performance class | Single row |
Weight | 0.049 kg |
Weight | 0.108 lb |
€16.16/ pieceexcl. VAT
€19.55incl. VAT
51 In stock - Estimated delivery date 12/11/2026