






€14.41/ pieceexcl. VAT
€17.44incl. VAT
124 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 622 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Fatigue load limit | 0.1 kN |
Limiting speed | 17000 rpm |
Weight | 0.049 kg |
Weight | 0.11 lb |
da_min | 14.2 mm |
da_max | 16.9 mm |
B | 14 mm |
D | 30 mm |
d | 10 mm |
d1 | 17 mm |
D2 | 24.72 mm |
Da_max | 25.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |
€13.37/ pieceexcl. VAT
€16.18incl. VAT
Estimated delivery date - 16/11/2026