






€13.37/ pieceexcl. VAT
€16.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 6.2 kN |
Static load rating | 2.6 kN |
Fatigue load limit | 0.2 kN |
Limiting speed | 16700 rpm |
Performance class | Single row |
Weight | 0.044 kg |
Weight | 0.097 lb |
€14.41/ pieceexcl. VAT
€17.44incl. VAT
124 In stock - Estimated delivery date 13/11/2026