SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6220-2Z/C3

  • ERIKS:23758630
  • Manufacturer:7316570124743
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a robust bearing steel construction. It supports both radial and axial loads and operates at high rotational speeds with low friction and noise. The integral non-contact shielding design helps retain lubricant and keep contaminants out extending operational life. The product requires minimal maintenance and is straightforward to mount in industrial settings.

Features
  • Non-contact shielding keeps lubricant in and contaminants out for extended service life
  • Optimised internal clearance C3 enables higher speed performance in demanding applications
  • Sheet metal cage ensures stable operation and consistent load distribution
  • Grease lubrication minimises friction reducing maintenance frequency for operators
  • Robust bearing steel material offers durability for continuous industrial use
Application & Usage
  • Used with electric motors requiring quiet and high-speed operation
  • Ideal for conveyor systems in manufacturing and material handling plants
  • Compatible with pump assemblies operating under combined load conditions
Save to list

€274.08/ pieceexcl. VAT

€331.64incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6220
Alternatives

€210.72/ pieceexcl. VAT

€254.97incl. VAT

Estimated delivery date - 13/11/2026