






€210.72/ pieceexcl. VAT
€254.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 130 kN |
Static load rating | 93 kN |
Reference speed | 4800 rpm |
Fatigue load limit | 5.5 kN |
Limiting speed | 4250 rpm |
Performance class | Single row |
Weight | 3.36 kg |
Weight | 7.408 lb |
da_min | 112 mm |
B | 34 mm |
D | 180 mm |
d | 100 mm |
D1 | 154.94 mm |
d1 | 124.7 mm |
D2 | 158.9 mm |
Da_max | 168 mm |
ra | 2.1 mm |
€274.08/ pieceexcl. VAT
€331.64incl. VAT
2 In stock - Estimated delivery date 13/11/2026