SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6220-2RS1

  • ERIKS:23758627
  • Manufacturer:7316576624759
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral contact seals on both sides. It is engineered for low friction and optimised for low noise and vibration enabling high rotational speeds. The bearing accommodates radial and axial loads in both directions and is easy to mount. Integral sealing retains lubricant and protects against contamination extending service life.

Features
  • Integral sealing prevents lubricant loss and contamination ingress for extended service life
  • Optimised low friction design reduces energy consumption and operational heat generation
  • Single row construction accommodates both radial and axial loads for versatile application
  • High-speed capability supports demanding rotational requirements in precision environments
  • Sheet metal cage ensures stable element guidance and operational reliability under dynamic loads
Application & Usage
  • Used with industrial electric motors requiring high-speed performance
  • Ideal for conveyor systems in automated manufacturing environments
  • Compatible with HVAC equipment for low-noise
  • reliable operation
Save to list

€309.77/ pieceexcl. VAT

€374.82incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6220
Alternatives

€237.25/ pieceexcl. VAT

€287.07incl. VAT

Estimated delivery date - 16/11/2026