






€237.25/ pieceexcl. VAT
€287.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 130 kN |
Static load rating | 93 kN |
Fatigue load limit | 5.5 kN |
Limiting speed | 2140 rpm |
Performance class | Single row |
Weight | 3.28 kg |
Weight | 7.231 lb |
€309.77/ pieceexcl. VAT
€374.82incl. VAT
1 In stock - Estimated delivery date 12/11/2026