SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6219-2RS1/C3

  • ERIKS:23758619
  • Manufacturer:7316577066961
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with contact seals on both sides. Optimised for low friction and high-speed operation it is suitable for both radial and axial load accommodation. The bearing's integral sealing helps retain lubricant and exclude contaminants thereby extending service life. Its simple configuration enables straightforward mounting and reduced maintenance requirements.

Features
  • Contact seals on both sides prevent ingress of contaminants and retain lubrication
  • Low friction design enables efficient operation at high rotational speeds
  • Accommodates radial and axial loads in both directions for versatile application
  • Robust bearing steel construction ensures durability under demanding conditions
  • Simple single row configuration allows for easy mounting and reduced maintenance
Application & Usage
  • Used with electric motors requiring high-speed bearing performance
  • Ideal for industrial gearboxes operating in dusty environments
  • Compatible with pumps where extended bearing service life is essential
Save to list

€292.06/ pieceexcl. VAT

€353.39incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6219
Alternatives

€206.80/ pieceexcl. VAT

€250.23incl. VAT

Estimated delivery date - 13/11/2026