






€206.80/ pieceexcl. VAT
€250.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 116 kN |
Static load rating | 82 kN |
Fatigue load limit | 4.8 kN |
Limiting speed | 2260 rpm |
Performance class | Single row |
Weight | 2.76 kg |
Weight | 6.085 lb |
da_min | 107 mm |
B | 32 mm |
D | 170 mm |
d | 95 mm |
D1 | 146.72 mm |
d1 | 118.3 mm |
D2 | 150.86 mm |
Da_max | 158 mm |
ra | 2.1 mm |
€292.06/ pieceexcl. VAT
€353.39incl. VAT
1 In stock - Estimated delivery date 13/11/2026