SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6218-2Z

  • ERIKS:23758612
  • Manufacturer:7316577099761
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral shields for enhanced protection and minimal maintenance. Built with low friction and optimised for high rotational speeds it accommodates both radial and axial loads. Its robust design and bearing steel construction ensure dependable operation in demanding industrial environments. The use of grease as lubricant supports long service intervals and reduced downtime.

Features
  • Integral shields retain lubricant and exclude contaminants reducing maintenance interventions
  • Optimised for low friction enabling higher operational speeds and reduced energy consumption
  • Accommodates radial and axial loads in both directions improving application flexibility
  • Robust bearing steel construction offers high durability under demanding operating conditions
  • Grease lubrication supports prolonged service intervals and consistent performance
Application & Usage
  • Used with industrial fans and blowers for continuous high-speed operation
  • Ideal for electric motors requiring reliable radial and axial load handling
  • Compatible with conveyor systems in material handling facilities
Save to list

€196.84/ pieceexcl. VAT

€238.18incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6218
Alternatives

€151.26/ pieceexcl. VAT

€183.02incl. VAT

Estimated delivery date - 13/11/2026