






€151.26/ pieceexcl. VAT
€183.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 102 kN |
Static load rating | 74 kN |
Reference speed | 5100 rpm |
Fatigue load limit | 4.5 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 2.136 kg |
Weight | 4.709 lb |
€196.84/ pieceexcl. VAT
€238.18incl. VAT
3 In stock - Estimated delivery date 12/11/2026