SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6218-2RS1

  • ERIKS:23758610
  • Manufacturer:7316577297501
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing with contact seals is designed for high rotational speeds and low friction. Its robust construction accommodates both radial and axial loads in either direction. Integral sealing keeps lubricant in and contaminants out extending operational life. The bearing is made from bearing steel and features a sheet metal cage.

Features
  • Contact seals on both sides retain lubricant and prevent contamination for longer bearing life
  • Low friction design enables higher rotational speeds for increased machine efficiency
  • Accommodates radial and axial loads reducing the need for multiple bearing types
  • Sheet metal cage construction offers reliable performance in demanding environments
  • Requires less maintenance due to integral sealing and robust material choice
Application & Usage
  • Used with electric motors requiring high speed and minimal vibration
  • Ideal for conveyors in industrial automation systems
  • Compatible with pumps operating in clean or moderately contaminated conditions
Save to list

€222.02/ pieceexcl. VAT

€268.64incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6218
Alternatives

€170.91/ pieceexcl. VAT

€206.80incl. VAT

Estimated delivery date - 13/11/2026