






€170.91/ pieceexcl. VAT
€206.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 102 kN |
Static load rating | 74 kN |
Fatigue load limit | 4.5 kN |
Limiting speed | 2380 rpm |
Performance class | Single row |
Weight | 2.29 kg |
Weight | 5.049 lb |
€222.02/ pieceexcl. VAT
€268.64incl. VAT
10 In stock - Estimated delivery date 12/11/2026