SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6217-2Z/C3

  • ERIKS:23758602
  • Manufacturer:7316576681677
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high rotational speeds with low friction. It features a robust construction that accommodates both radial and axial loads in both directions. The shield on both sides provides integral sealing enhancing service life by retaining lubricant and excluding contaminants. Grease lubrication minimises maintenance requirements making it suitable for demanding industrial environments.

Features
  • Shield on both sides retains lubricant and protects against contamination ingress
  • C3 internal clearance supports higher speed operation and thermal expansion
  • Bearing steel construction ensures consistent performance under varying load conditions
  • Grease lubrication reduces the need for frequent maintenance interventions
  • Sheet metal cage design maintains ball spacing for reliable operation at high speeds
Application & Usage
  • Used with industrial electric motors requiring reliable high-speed rotation
  • Ideal for conveyors operating in environments with dust or particulate exposure
  • Compatible with pumps and compressors in continuous-duty applications
Save to list

€159.55/ pieceexcl. VAT

€193.06incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6217
Alternatives

€122.37/ pieceexcl. VAT

€148.07incl. VAT

Estimated delivery date - 16/11/2026