






€122.37/ pieceexcl. VAT
€148.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 89 kN |
Static load rating | 64 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 4.05 kN |
Limiting speed | 5700 rpm |
Performance class | Single row |
Weight | 1.86 kg |
Weight | 4.101 lb |
da_min | 96 mm |
B | 28 mm |
D | 150 mm |
d | 85 mm |
D1 | 129.79 mm |
d1 | 106.2 mm |
D2 | 133.8 mm |
Da_max | 139 mm |
ra | 2 mm |
€159.55/ pieceexcl. VAT
€193.06incl. VAT
12 In stock - Estimated delivery date 13/11/2026