SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6217-2Z

  • ERIKS:23758601
  • Manufacturer:7316577302878
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral shields for enhanced protection and service life. The design accommodates both radial and axial loads supports high rotational speeds and operates with reduced friction and vibration. Its robust construction using bearing steel ensures reliability and ease of mounting in demanding environments.

Features
  • Integral shields retain lubricant and block contaminants extending bearing service intervals
  • Optimised for low friction enabling high rotational speeds and reduced energy consumption
  • Accommodates loads in both directions minimising the need for additional bearing arrangements
  • Constructed from bearing steel offering durability and resistance to wear in industrial settings
  • Grease lubrication reduces maintenance requirements and simplifies installation for operators
Application & Usage
  • Used with electric motors requiring low noise and high speed operation
  • Ideal for industrial pumps with radial and axial load demands
  • Compatible with conveyors needing robust and easily mounted bearings
Save to list

€159.55/ pieceexcl. VAT

€193.06incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6217
Alternatives

€122.37/ pieceexcl. VAT

€148.07incl. VAT

Estimated delivery date - 13/11/2026