






€122.37/ pieceexcl. VAT
€148.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 89 kN |
Static load rating | 64 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 4.05 kN |
Limiting speed | 5700 rpm |
Performance class | Single row |
Weight | 1.86 kg |
Weight | 4.101 lb |
€159.55/ pieceexcl. VAT
€193.06incl. VAT
2 In stock - Estimated delivery date 10/11/2026