






€94.68/ pieceexcl. VAT
€114.56incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6216 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 72.8 kN |
Static load rating | 55 kN |
Reference speed | 9500 rpm |
Limiting speed | 3000 rpm |
Weight | 1.47 kg |
Weight | 3.24 lb |
B | 26 mm |
D | 140 mm |
d | 80 mm |
€110.20/ pieceexcl. VAT
€133.34incl. VAT
Estimated delivery date - 16/11/2026