






€110.20/ pieceexcl. VAT
€133.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 77 kN |
Static load rating | 55 kN |
Fatigue load limit | 3.65 kN |
Limiting speed | 2700 rpm |
Performance class | Single row |
Weight | 1.49 kg |
Weight | 3.285 lb |
da_min | 91 mm |
B | 26 mm |
D | 140 mm |
d | 80 mm |
D1 | 121.48 mm |
d1 | 98.5 mm |
D2 | 124.38 mm |
Da_max | 129 mm |
ra | 2 mm |
€94.68/ pieceexcl. VAT
€114.56incl. VAT
2 In stock - Estimated delivery date 13/11/2026