SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6215-2Z

  • ERIKS:23758570
  • Manufacturer:7316570902532
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust versatile design optimised for low friction and high-speed operation. It accommodates both radial and axial loads in either direction and is equipped with shields on both sides for integral sealing. The bearing is manufactured from bearing steel and pre-lubricated with grease requiring minimal maintenance. Its non-contact shielding design helps to retain lubricant and keep contaminants out extending service life.

Features
  • Integral shielding design retains lubricant and blocks contaminants enhancing bearing longevity
  • Optimised for low friction and high-speed capability improving operational efficiency in demanding environments
  • Accommodates radial and axial loads in both directions increasing versatility for various mounting positions
  • Pre-lubricated with grease reducing maintenance requirements and downtime for users
  • Sheet metal cage construction provides consistent performance and durability under load
Application & Usage
  • Used with electric motors requiring quiet high-speed operation
  • Ideal for conveyors in automated manufacturing lines
  • Compatible with HVAC systems for reliable rotational movement
Save to list

€71.59/ pieceexcl. VAT

€86.62incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6215
Alternatives

€83.52/ pieceexcl. VAT

€101.06incl. VAT

Estimated delivery date - 13/11/2026