






€83.52/ pieceexcl. VAT
€101.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 70 kN |
Static load rating | 49 kN |
Reference speed | 5900 rpm |
Fatigue load limit | 3.3 kN |
Limiting speed | 6600 rpm |
Performance class | Single row |
Weight | 1.21 kg |
Weight | 2.668 lb |
€71.59/ pieceexcl. VAT
€86.62incl. VAT
16 In stock - Estimated delivery date 12/11/2026