






€80.93/ pieceexcl. VAT
€97.93incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6215 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 68.9 kN |
Static load rating | 49 kN |
Limiting speed | 3200 rpm |
Weight | 1.19 kg |
Weight | 2.62 lb |
B | 25 mm |
D | 130 mm |
d | 75 mm |
€94.44/ pieceexcl. VAT
€114.27incl. VAT
Estimated delivery date - 17/11/2026