






€94.44/ pieceexcl. VAT
€114.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 70 kN |
Static load rating | 49 kN |
Fatigue load limit | 3.3 kN |
Limiting speed | 2900 rpm |
Performance class | Single row |
Weight | 1.21 kg |
Weight | 2.668 lb |
da_min | 84 mm |
B | 25 mm |
D | 130 mm |
d | 75 mm |
D1 | 113 mm |
d1 | 92.1 mm |
D2 | 115.5 mm |
Da_max | 121 mm |
ra | 1.5 mm |
€80.93/ pieceexcl. VAT
€97.93incl. VAT
3 In stock - Estimated delivery date 13/11/2026