SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6214-2RS1/C3

  • ERIKS:23758553
  • Manufacturer:7316576681530
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features contact seals on both sides and a robust sheet metal cage. With an inner diameter of 70mm and outer diameter of 125mm it supports both radial and axial loads. The bearing is constructed from high-quality bearing steel for durability and is lubricated with grease for reduced maintenance. Its C3 clearance and low friction design enable high reference and limiting speeds.

Features
  • Contact seal design keeps contaminants out and extends operational lifespan
  • C3 internal clearance allows for higher speed and reduced heat generation
  • Sheet metal cage ensures reliable ball guidance under dynamic load conditions
  • Bearing steel material provides high durability for demanding industrial environments
  • Grease lubrication reduces maintenance intervals and supports low-noise operation
Application & Usage
  • Ideal for electric motors in industrial automation systems
  • Used with pumps requiring both radial and axial load handling
  • Compatible with conveyor systems operating at elevated speeds
Save to list

€71.82/ pieceexcl. VAT

€86.90incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6214
Alternatives

€84.13/ pieceexcl. VAT

€101.80incl. VAT

Estimated delivery date - 16/11/2026