






€84.13/ pieceexcl. VAT
€101.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 66 kN |
Static load rating | 44 kN |
Fatigue load limit | 3 kN |
Limiting speed | 3100 rpm |
Performance class | Single row |
Weight | 1.088 kg |
Weight | 2.399 lb |
da_min | 79 mm |
B | 24 mm |
D | 125 mm |
d | 70 mm |
D1 | 108.21 mm |
d1 | 86.75 mm |
D2 | 110.72 mm |
Da_max | 116 mm |
ra | 1.5 mm |
€71.82/ pieceexcl. VAT
€86.90incl. VAT
10 In stock - Estimated delivery date 13/11/2026