SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6213-2Z/C3

  • ERIKS:23758537
  • Manufacturer:7316576681486
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is designed with shields on both sides for integrated sealing. Manufactured from bearing steel it offers low friction high-speed capability and accommodates radial and axial loads. The robust construction and non-contact sealing enable extended service life and reduced maintenance requirements. Suitable for versatile industrial use it is optimised for low vibration and noise operation.

Features
  • Shielded on both sides to keep lubricant in and contaminants out for longer bearing life
  • Bearing steel construction ensures durability under demanding industrial operating conditions
  • Non-contact sealing minimises friction allowing higher rotational speeds and efficiency
  • C3 clearance supports both radial and axial loads improving application versatility
  • Grease lubrication reduces relubrication needs saving maintenance time and cost
Application & Usage
  • Used with electric motors requiring low vibration and high-speed operation
  • Ideal for conveyors where robust shielding protects against dust ingress
  • Compatible with pumps and fans operating in demanding environments
Save to list

€54.58/ pieceexcl. VAT

€66.04incl. VAT

60 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6213
Alternatives

€68.37/ pieceexcl. VAT

€82.73incl. VAT

Estimated delivery date - 13/11/2026