






€68.37/ pieceexcl. VAT
€82.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 63 kN |
Static load rating | 41.5 kN |
Reference speed | 6300 rpm |
Fatigue load limit | 2.85 kN |
Limiting speed | 7300 rpm |
Performance class | Single row |
Weight | 1 kg |
Weight | 2.205 lb |
da_min | 74 mm |
B | 23 mm |
D | 120 mm |
d | 65 mm |
D1 | 103.16 mm |
d1 | 82 mm |
D2 | 106.34 mm |
Da_max | 111 mm |
ra | 1.5 mm |
€54.58/ pieceexcl. VAT
€66.04incl. VAT
60 In stock - Estimated delivery date 13/11/2026