SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6213-2RS1

  • ERIKS:23758534
  • Manufacturer:7316570256772
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing to extend service life in demanding environments. Its robust design allows for accommodation of radial and axial loads in both directions. The low friction and optimised construction support high rotational speeds with minimal noise and vibration. With a width of 23 mm and a bore diameter of 65 mm it is suitable for various industrial applications.

Features
  • Integral contact seals keep contaminants out to extend bearing lifespan
  • Bearing steel construction provides strength for demanding operational conditions
  • Low-friction design supports high-speed performance with reduced maintenance intervals
  • Accommodates both radial and axial loads reducing the need for multiple bearing types
  • Pre-filled with grease lubricant ensuring reliable operation and simplified installation
Application & Usage
  • Used with electric motors requiring low noise and high reliability
  • Ideal for industrial gearboxes where both radial and axial loads occur
  • Compatible with pumps operating at high rotational speeds
Save to list

€61.70/ pieceexcl. VAT

€74.66incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6213
Alternatives

€77.34/ pieceexcl. VAT

€93.58incl. VAT

Estimated delivery date - 13/11/2026