






€77.34/ pieceexcl. VAT
€93.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 63 kN |
Static load rating | 41.5 kN |
Fatigue load limit | 2.85 kN |
Limiting speed | 3250 rpm |
Performance class | Single row |
Weight | 0.964 kg |
Weight | 2.125 lb |
€61.70/ pieceexcl. VAT
€74.66incl. VAT
53 In stock - Estimated delivery date 10/11/2026