SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2RS1/C3

  • ERIKS:23758511
  • Manufacturer:7316576679438
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals for enhanced lubricant retention and contamination protection. Its single row configuration enables accommodation of radial and axial loads in both directions. The robust sheet metal cage and bearing steel construction support high rotational speeds with low friction and vibration. Designed for simplified mounting and minimal maintenance it offers a reliable solution for demanding industrial applications.

Features
  • Integral contact seals retain grease and block contaminants to prolong service life
  • Sheet metal cage and bearing steel construction ensure durability under high rotational speeds
  • Accommodates radial and axial loads in both directions for greater application versatility
  • Low friction design reduces operational noise and vibration for smoother equipment performance
  • C3 internal clearance supports thermal expansion and high-speed running conditions
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for industrial pumps operating in contaminated environments
  • Compatible with conveyor systems subject to both radial and axial loads
Save to list

€43.18/ pieceexcl. VAT

€52.25incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6212
Alternatives

€53.45/ pieceexcl. VAT

€64.67incl. VAT

Estimated delivery date - 13/11/2026