






€53.45/ pieceexcl. VAT
€64.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 57 kN |
Static load rating | 36.5 kN |
Fatigue load limit | 2.55 kN |
Limiting speed | 3550 rpm |
Performance class | Single row |
Weight | 0.778 kg |
Weight | 1.715 lb |
da_min | 69 mm |
B | 22 mm |
D | 110 mm |
d | 60 mm |
D1 | 95.82 mm |
d1 | 75.75 mm |
D2 | 97.68 mm |
Da_max | 101 mm |
ra | 1.5 mm |
€43.18/ pieceexcl. VAT
€52.25incl. VAT
12 In stock - Estimated delivery date 13/11/2026