SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6212-2RS1

  • ERIKS:23758510
  • Manufacturer:7316570803488
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design optimised for low friction and high rotational speeds. Equipped with integral contact seals on both sides it retains lubricant and protects against contamination. The bearing accommodates radial and axial loads in both directions. Its compact single row construction enables versatile use and simplified mounting. Bearing steel material ensures durability in demanding industrial environments.

Features
  • Integral contact seals retain lubricant and block contaminants to prolong service life
  • Low friction design enables higher rotational speeds for improved operational efficiency
  • Accommodates radial and axial loads to support versatile application requirements
  • Bearing steel construction enhances durability for extended operational longevity
  • Grease lubrication reduces maintenance demands during regular operation
Application & Usage
  • Used with electric motors in automated manufacturing systems
  • Ideal for conveying equipment requiring low noise and vibration
  • Compatible with pumps and compressors in industrial processing
Save to list

€43.18/ pieceexcl. VAT

€52.25incl. VAT

81 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6212
Alternatives

€53.45/ pieceexcl. VAT

€64.67incl. VAT

Estimated delivery date - 13/11/2026