






€53.45/ pieceexcl. VAT
€64.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 57 kN |
Static load rating | 36.5 kN |
Limiting speed | 3550 rpm |
Performance class | Single row |
Weight | 1.715 lb |
€43.18/ pieceexcl. VAT
€52.25incl. VAT
80 In stock - Estimated delivery date 10/11/2026