SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6211-2Z/C3

  • ERIKS:23758497
  • Manufacturer:7316576681356
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides for enhanced protection. The 6211-2Z/C3 unit is constructed from bearing steel and has a 55 mm bore and 100 mm outside diameter. It is engineered for low friction reduced vibration and high rotational speeds. The non-contact shielding design helps maintain lubricant integrity and minimises maintenance requirements.

Features
  • Non-contact shields on both sides keep contaminants out and lubricant in for longer life
  • Low friction and optimised design allow for high rotational speeds in demanding environments
  • Accommodates both radial and axial loads enabling flexible application in multiple directions
  • C3 radial internal clearance ensures reliable operation under higher thermal expansion conditions
  • Robust bearing steel construction enhances durability and load support for extended service intervals
Application & Usage
  • Used with electric motors requiring high speed and consistent performance
  • Ideal for industrial fans needing minimal maintenance and stable operation
  • Compatible with conveyor systems exposed to moderate contamination
Save to list

€30.73/ pieceexcl. VAT

€37.18incl. VAT

48 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6211
Alternatives

€35.03/ pieceexcl. VAT

€42.39incl. VAT

Estimated delivery date - 13/11/2026