






€35.03/ pieceexcl. VAT
€42.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 50 kN |
Static load rating | 29 kN |
Reference speed | 8300 rpm |
Fatigue load limit | 2.02 kN |
Limiting speed | 8800 rpm |
Performance class | Single row |
Weight | 0.595 kg |
Weight | 1.312 lb |