SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6211-2Z

  • ERIKS:23758496
  • Manufacturer:7316570187489
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shielded protection on both sides and is constructed from high-quality bearing steel. It is engineered for low friction and high-speed operation handling both radial and axial loads efficiently. The integrated shield design helps retain lubricant and prevent contamination extending service life. Its robust single-row construction ensures reliability in demanding industrial environments.

Features
  • Shield on both sides prevents ingress of contaminants and extends bearing lifespan
  • Low friction design allows for efficient operation at high rotational speeds
  • Single-row construction supports both radial and axial loads in both directions
  • Bearing steel material provides strength and long-term durability in tough applications
  • Grease lubrication reduces maintenance intervals and minimises operational downtime
Application & Usage
  • Used with electric motors requiring low noise and high-speed performance
  • Ideal for conveyor systems operating under continuous load conditions
  • Compatible with pumps exposed to environments with potential particulate contaminants
Save to list

€30.73/ pieceexcl. VAT

€37.18incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6211
Alternatives

€35.03/ pieceexcl. VAT

€42.39incl. VAT

Estimated delivery date - 13/11/2026