






€35.03/ pieceexcl. VAT
€42.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 50 kN |
Static load rating | 29 kN |
Reference speed | 8300 rpm |
Fatigue load limit | 2.02 kN |
Limiting speed | 8800 rpm |
Performance class | Single row |
Weight | 0.6 kg |
Weight | 1.323 lb |
da_min | 64 mm |
B | 21 mm |
D | 100 mm |
d | 55 mm |
D1 | 86.95 mm |
d1 | 68.62 mm |
D2 | 89.72 mm |
Da_max | 91 mm |
ra | 1.5 mm |
€30.73/ pieceexcl. VAT
€37.18incl. VAT
4 In stock - Estimated delivery date 13/11/2026