SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2Z/C3

  • ERIKS:23758476
  • Manufacturer:7316576681257
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral shields for effective sealing and contamination protection. Designed for low friction and optimised for high rotational speeds it accommodates radial and axial loads in both directions. The product's robust construction and minimal maintenance requirements suit demanding industrial applications. Integral sealing helps extend bearing service life by retaining lubricant and excluding contaminants.

Features
  • Integral shield on both sides retains lubricant and keeps contaminants out for longer service life
  • Low friction design enables high rotational speeds reducing energy losses in operation
  • Accommodates both radial and axial loads supporting versatile shaft arrangements
  • Bearing steel construction ensures durability under continuous industrial use conditions
  • C3 internal clearance supports applications with thermal expansion or shaft misalignment
Application & Usage
  • Used with electric motors requiring high speed and low noise operation
  • Ideal for conveyors and industrial fans in demanding environments
  • Compatible with pumps and gearboxes for general mechanical equipment
Save to list

€25.99/ pieceexcl. VAT

€31.45incl. VAT

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210
Alternatives

€29.68/ pieceexcl. VAT

€35.91incl. VAT

Estimated delivery date - 13/11/2026