






€29.68/ pieceexcl. VAT
€35.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 40 kN |
Static load rating | 23.2 kN |
Reference speed | 9200 rpm |
Fatigue load limit | 1.61 kN |
Limiting speed | 9900 rpm |
Performance class | Single row |
Weight | 0.449 kg |
Weight | 0.99 lb |