SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2RS1/C3

  • ERIKS:23758469
  • Manufacturer:7316576681233
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals for prolonged service life and effective lubricant retention. Its single row design is suitable for accommodating both radial and axial loads. The bearing is constructed from bearing steel and uses a sheet metal cage for robust performance. With low friction and optimised vibration characteristics it supports high rotational speeds. The sealed configuration requires less maintenance and is easy to mount.

Features
  • Integral sealing retains lubricant and prevents contamination for extended bearing life
  • Robust bearing steel construction ensures durability under demanding operational conditions
  • Sheet metal cage design supports stable rolling element guidance to reduce wear
  • Low friction characteristics allow high rotational speeds for increased operational efficiency
  • Accommodates radial and axial loads in both directions to simplify application requirements
Application & Usage
  • Used with electric motors for consistent operation in industrial environments
  • Ideal for conveyor systems requiring minimal maintenance and long service intervals
  • Compatible with agricultural machinery exposed to dust and challenging conditions
Save to list

€29.39/ pieceexcl. VAT

€35.56incl. VAT

346 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6210
Alternatives

€33.55/ pieceexcl. VAT

€40.60incl. VAT

Estimated delivery date - 16/11/2026