






€33.55/ pieceexcl. VAT
€40.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 39 kN |
Static load rating | 24.2 kN |
Fatigue load limit | 1.46 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 0.461 kg |
Weight | 1.016 lb |
da_min | 57 mm |
B | 20 mm |
D | 90 mm |
d | 50 mm |
D1 | 77.92 mm |
d1 | 62 mm |
D2 | 80.04 mm |
Da_max | 83 mm |
ra | 1 mm |
€29.39/ pieceexcl. VAT
€35.56incl. VAT
346 In stock - Estimated delivery date 13/11/2026