






€8.52/ pieceexcl. VAT
€10.31incl. VAT
122 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA14 |
Dynamic load rating | 14.7 kN |
Static load rating | 6.6 kN |
Fatigue load limit | 0.455 kN |
Limiting speed | 14500 rpm |
Performance class | Single row |
Weight | 0.103 kg |
Weight | 0.227 lb |
€6.82/ pieceexcl. VAT
€8.25incl. VAT
1967 In stock - Estimated delivery date 10/11/2026