SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2Z

  • ERIKS:23758191
  • Manufacturer:7316577758705
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with shields on both sides. It is engineered for low noise and vibration supporting both radial and axial loads. The non-contact shields help retain lubricant and exclude contaminants for longer service life. Its construction enables high rotational speeds and minimal maintenance requirements.

Features
  • Non-contact shields retain lubricant and keep contaminants out for extended operational life
  • Sheet metal cage ensures reliable ball guidance and contributes to durability
  • Optimised for low friction enabling higher rotational speeds in demanding environments
  • Supports radial and axial loads offering versatile mounting options
  • Bearing steel construction provides strength and resistance to wear
Application & Usage
  • Used with electric motors requiring low noise and high speed capability
  • Ideal for pumps and fans operating under combined load conditions
  • Compatible with conveyor systems demanding long service intervals
Save to list

€4.24/ pieceexcl. VAT

€5.13incl. VAT

180 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201
Alternatives

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 13/11/2026