






€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 8 kN |
Static load rating | 3.1 kN |
Reference speed | 24600 rpm |
Fatigue load limit | 0.213 kN |
Limiting speed | 31500 rpm |
Performance class | Single row |
Weight | 0.036 kg |
Weight | 0.079 lb |
da_min | 16.2 mm |
B | 10 mm |
D | 32 mm |
d | 12 mm |
D1 | 26 mm |
d1 | 18.31 mm |
D2 | 27.92 mm |
d2 | 17.34 mm |
Da_max | 27.8 mm |
ra | 0.6 mm |
€4.24/ pieceexcl. VAT
€5.13incl. VAT
150 In stock - Estimated delivery date 13/11/2026