






€4.58/ pieceexcl. VAT
€5.54incl. VAT
330 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Reference speed | 56000 rpm |
Limiting speed | 17000 rpm |
Weight | 0.0317 kg |
Weight | 0.07 lb |
€5.88/ pieceexcl. VAT
€7.11incl. VAT
Estimated delivery date - 16/11/2026